Motion
7100213450 D7N11 SECURE CLICK FILTER PARTICULATE FILTER

3M
7100213450 D7N11 SECURE CLICK FILTER PARTICULATE FILTER

Half & Full Facepiece Cartridge & Filter - 200, Particulates, N95, Secure Click™ Connection
Mi Item #08794261
MFR #7100213450 D7N11 SECURE CLICK FILTER PARTICULATE FILTER
Price$3.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100213450 D7N11 SECURE CLICK FILTER PARTICULATE FILTER

Half & Full Facepiece Cartridge & Filter - 200, Particulates, N95, Secure Click™ Connection
Mi Item #08794261
MFR #7100213450 D7N11 SECURE CLICK FILTER PARTICULATE FILTER

Mfr description
7100213450 D7N11 SECURE CLICK FILTER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Works with 3M™ Secure Click™ Cartridges D8000 Series
  • Held in place by required 3M™ Secure Click™ Filter Retainer D701
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.90/each

Specifications

Dimensions

  • Height
    0.1970 in, 5 mm
  • Length
    3.1890 in, 81 mm
  • Overall Height
    0.1970 in, 5 mm
  • Overall Length
    3.1890 in, 81 mm
  • Package Size
    200
  • Weight
    91 g, 3.21 oz
  • Width
    3.3460 in, 85 mm

Details

  • Additional Details
    Filter Class: N95 | Connection Type: Secure ClickTM | Product Series: D7000 | Package Quantity: 200
  • Aerosol Type
    Non-Oil
  • Application
    Grinding
  • Branding
    3M
  • Cartridge Type
    Particulate
  • Connection Type
    Secure Click™
  • Eye Protection
    No
  • For Use With
    3MTM Secure ClickTM Cartridges D8000 Series, 3MTM Secure ClickTM Full Facepiece FF-800 Series, 3MTM Secure ClickTM Half Facepiece HF-800 Series
  • Hazard Type
    Mold
  • Manufacturer Stock Number
    D7N11
  • Manufacturer Upc Number
    00051131278097
  • NIOSH Approval
    NIOSH
  • Niosh Classification
    N95
  • Product Line
    Secure Click
  • Product Types
    Filter
  • Protection Type
    Particulates
  • Series
    D7000
  • Series Compatibility
    D7000
  • Specifications Met
    N95
  • Type
    Particulate Filter
  • UPC_NO
    00051131278097
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)