Motion
7100153170 D8001 SECURE CLICK CARTRIDGE ORGANIC VAPOUR CARTRIDGE W/ DUAL FL

3M
7100153170 D8001 SECURE CLICK CARTRIDGE ORGANIC VAPOUR CARTRIDGE W/ DUAL FL

Secure Click™ Half & Full Facepiece Cartridge & Filter - 60, Organic Vapor, OV, Secure Click™ Connection, Black Color
Mi Item #08794283
MFR #7100153170 D8001 SECURE CLICK CARTRIDGE ORGANIC VAPOUR CARTRIDGE W/ DUAL FL
Price$36.08/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100153170 D8001 SECURE CLICK CARTRIDGE ORGANIC VAPOUR CARTRIDGE W/ DUAL FL

Secure Click™ Half & Full Facepiece Cartridge & Filter - 60, Organic Vapor, OV, Secure Click™ Connection, Black Color
Mi Item #08794283
MFR #7100153170 D8001 SECURE CLICK CARTRIDGE ORGANIC VAPOUR CARTRIDGE W/ DUAL FL

Mfr description
7100153170 D8001 SECURE CLICK CARTRIDGE
  • Secure Click™ connection style enables a quick; simple connection of cartridges; Secure Click™ cartridges are dual-flow to allow easier breathing and greater comfort; Use with NIOSH-approved 3M™ Secure Click™ Facepieces; NIOSH-approved for use against certain organic vapors; Swept-back design for enhanced field of view and comfort; For workplace/occupational use only; Package contents: 1 case contains 30 pairs of filters (60 each)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.08/pk

Specifications

Dimensions

  • Height
    1.3390 in, 34 mm
  • Length
    4.1340 in, 105 mm
  • Overall Height
    1.3390 in, 34 mm
  • Overall Length
    4.1340 in, 105 mm
  • Package Size
    60
  • Weight
    105 g, 3.704 oz
  • Width
    89 mm, 3.5040 in

Details

  • Additional Details
    Contaminant Type: Certain Organic Vapors | Connection Type: Secure ClickTM | Package Quantity: 60
  • Application
    Seal Coatings
  • Branding
    3M
  • Cartridge Type
    Organic Vapor
  • Color
    Black
  • Color Code
    Black
  • Connection Type
    Secure Click™
  • Enhanced Comfort
    Yes
  • Enhanced Durability
    Yes
  • Eye Protection
    No
  • For Use With
    3MTM Secure ClickTM Full Facepiece FF-800 Series, 3MTM Secure ClickTM Half Facepiece HF-800 Series
  • Hazard Type
    Certain Organic Vapors
  • Manufacturer Stock Number
    D8001
  • Manufacturer Upc Number
    50051131374664
  • NIOSH Approval
    NIOSH
  • Niosh Classification
    OV
  • Product Line
    Secure Click
  • Product Types
    Cartridge
  • Protection Type
    Organic Vapor
  • Series
    D8000
  • Series Compatibility
    D8000
  • Specifications Met
    NIOSH Approved
  • Type
    Organic Vapor Cartridge
  • UPC_NO
    50051131374664
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)