Specifications
Dimensions
- Bore Diameter10 mm
Details
- ActuationDouble Acting
- Bracket 1Free
- Cylinder StyleCompact
- Mounting TypeFree
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- SeriesCU
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)