Motion
VHB TAPE 4918F CLEAR 6MM X 16-1/2M

3M
VHB TAPE 4918F CLEAR 6MM X 16-1/2M

3M™ VHB™ Tape 4918F, Clear, 6 mm x 16 1/2 m, 2 mm, Film Liner, 12 Rolls/Case
MI ITEM #08794561
MFR #VHB TAPE 4918F CLEAR 6MM X 16-1/2M
List Price$38.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
VHB TAPE 4918F CLEAR 6MM X 16-1/2M

3M™ VHB™ Tape 4918F, Clear, 6 mm x 16 1/2 m, 2 mm, Film Liner, 12 Rolls/Case
MI ITEM #08794561
MFR #VHB TAPE 4918F CLEAR 6MM X 16-1/2M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.73/each for your price

Overview

Mfr description
VHB TAPE 4918F CLEAR 6MM X 16-1/2M
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Color
    Transparent
  • Application
    Structural Glazing
  • Width
    0.25 in
  • Length
    18 yd
  • UPC_NO
    00021200493553
  • Product Type
    Double Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text