Motion
CL900
Test & Measurement - For Use With: Test and Measurement
MI ITEM #08794840
MFR #CL900
Your Price$321.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Test & Measurement - For Use With: Test and Measurement
MI ITEM #08794840
MFR #CL900

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$321.95/each(List $370.24)

Overview

Mfr description
CL900 VOLT METER
  • Digital Clamp Meter measures 2000A AC/DC, 1000V AC/DC, 60 Milliohm
  • Rugged Klein TOUGH METER industrial design stands up to jobsite demands; built to withstand a 6.6-Foot (2m) drop
  • Automatically ranging True Root Mean Squared (TRMS) measurement technology for accuracy
  • CAT IV 600V, CAT III 1000V, Class 2, double insulation safety rating
  • Backlit display for clear visibility in environments with low ambient lighting
  • Dedicated mode for capturing Inrush Current
  • Non-contact voltage tester integrated into the clamp
  • Low impedance (LoZ) mode for identifying and eliminating ghost or stray voltages
  • Audible continuity, capacitance, diode test, frequency and duty cycle, min/max feature, data hold capability
  • Test leads measure AC/DC voltage, resistance, continuity, frequency, duty-cycle, capacitance and diodes

Specifications

  • Accessory Type
    Digital Clamp Meter
  • For Use With
    Test and Measurement
  • Application
    Measures Current to 2000A ac/dc
  • Best Dc Voltage Accuracy
    +/-1.2 %
  • Weight
    1.1 lbs
  • Height
    1.71 in
  • Length
    10.43 in
  • Standards
    CAT IV 600V, CAT III 1000V, CE Certified, cETLus Certified
  • Display
    6000 Count LCD
  • Width
    3.9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text