Motion
DSL-32-50-270-P-A-S2-B

FESTO CORPORATION
DSL-32-50-270-P-A-S2-B

DSL-32-50-270-P-A-S2-B Swivel/Linear Unit
Mi Item #08795164
MFR #DSL-32-50-270-P-A-S2-B
Price$3,128.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSL-32-50-270-P-A-S2-B

DSL-32-50-270-P-A-S2-B Swivel/Linear Unit
Mi Item #08795164
MFR #DSL-32-50-270-P-A-S2-B

Mfr description
DSL-32-50-270-P-A-S2-B CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,128.48/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Rotary
  • Auto-Switch
    Yes
  • Cylinder Style
    Rotary Actuator
  • Cylinder Suffix
    -P-A-S2-B
  • Magnet
    With Magnet
  • Options Included
    Position Sensing
  • Product Type
    Locking Air Cylinders
  • Series
    DSL
  • Type
    Rotary Actuator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)