Motion
49-22-4009

MILWAUKEE TOOL
49-22-4009

HOLE DOZER™ Large Diameter Hole Saw Kit - 9PC
Mi Item #08795384
MFR #49-22-4009
Price$90.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-22-4009

HOLE DOZER™ Large Diameter Hole Saw Kit - 9PC
Mi Item #08795384
MFR #49-22-4009

Mfr description
49-22-4009 9-PC LG DIA HOLE DOZER KIT
  • Most Durable Hole Saw. Period.
  • New 3.5TPI Tooth Design
  • Customizable Hole Saw Case
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.14/each

Specifications

Details

  • Includes
    (1) 1" HOLE DOZER™ Bi-Metal Hole Saw (49-56-9609), (1)1-1/4" HOLE DOZER™ Bi-Metal Hole Saw (49-56-9613), (1) 1-1/2 HOLE DOZER™ Bi-Metal Hole Saw (49-56-9617), (1) 2" HOLE DOZER™ Bi-Metal Hole Saw (49-56-9624), (1) 2-1/2" HOLE DOZER™ Bi-Metal Hole Saw (49-56-9631), (1) Small Thread Arbor (49-56-7010), (2) Pilot Bits 49-56-8010, (1) Hole Saw Arbor Adaptor (49-56-6560)
  • Manufacturer Upc Number
    045242516506
  • Material
    Bi-Metal
  • Number of Hole Saws
    9
  • TPI/Number of Teeth
    3.5
  • UPC_NO
    045242516506
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)