Motion
647034

GRACO INC
647034

Husky™ 1050 Aluminum, Aodd Pump - 50 gpm Max, 125 psi Max, 1 in Inlet / Outlet, 1/8 in Max Solids, Aluminum, Polychloroprene, Stainless Steel, PTFE Fluid Section, Polychloroprene Ball, Aluminum Center Section, Stainless Steel Check Seat, Polychloroprene Overmold Diaphragm
MI ITEM #08795393
MFR #647034
Price$2,916.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
647034

Husky™ 1050 Aluminum, Aodd Pump - 50 gpm Max, 125 psi Max, 1 in Inlet / Outlet, 1/8 in Max Solids, Aluminum, Polychloroprene, Stainless Steel, PTFE Fluid Section, Polychloroprene Ball, Aluminum Center Section, Stainless Steel Check Seat, Polychloroprene Overmold Diaphragm
MI ITEM #08795393
MFR #647034

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,916.38/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1 in
  • Weight
    23 lbs

Details

  • Air End Repair Kit
    24B768
  • Air Exhaust
    3/4 NPT(F)
  • Air Inlet
    1/2 NPTF
  • Ball Material
    Polychloroprene
  • Center Section Material
    Aluminum
  • Certification
    ATEX,CE
  • Check Seat Material
    Stainless Steel
  • Diaphragm Material
    Polychloroprene Overmold
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    125 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    50 gpm
  • Porting
    Center Port, End Port
  • Type Design
    Metallic Bolted
  • Wet End Repair Kit
    24B625
  • Wetted Materials
    Aluminum, Polychloroprene, Stainless Steel, PTFE

Overview

Mfr description
647034 - 24W768 1050A-A01AA1SSCWCOPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought