Motion
MDBT125-600Z-NW-M9BWL

SMC CORP OF AMERICA
MDBT125-600Z-NW-M9BWL

MB-Z CylinderINDER ASSY
Mi Item #08795644
MFR #MDBT125-600Z-NW-M9BWL
Price$779.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDBT125-600Z-NW-M9BWL

MB-Z CylinderINDER ASSY
Mi Item #08795644
MFR #MDBT125-600Z-NW-M9BWL

Mfr description
MDBT125-600Z-NW-M9BWL
  • Lighter weight
  • Bore Sizes: 32, 40, 50, 63, 80, 100
  • Mounts: basic, axial foot, rod or head flange, single or double clevis and center trunnion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$779.76/each

Specifications

Dimensions

  • Bore Diameter
    125 mm
  • Lead Wire Length
    3 m
  • Overall Width
    4.9210 in, 125 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Non Cushioned
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Center Trunnion
  • Bracket 2
    Pivot Bracket
  • Clean Series
    No
  • Country of Origin
    JP
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    Z-NW-M9BWL
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    With Magnet
  • Mounting Type
    Center Trunnion
  • Number Of Auto Switches
    3.0
  • Number of Switches
    3.0
  • Options Included
    2-Color Indication, 3M Lead Wire, Built-In Magnet, Double Knuckle Joint, Pivot Bracket, Solid State Switch
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Included
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod End Bracket
    Double Knuckle Joint
  • Rod Type
    Single Rod
  • Series
    MB-Z
  • Suffix For Stroke
    Z
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)