Specifications
Dimensions
- Bore Diameter125 mm
Details
- ActuationDouble Acting
- Adjuster OptionAdjustable Cushion Both End
- Auto-SwitchYes
- Body OptionTie-Rod
- Body TypeTie-Rod
- Bracket 1Basic
- Cushion TypeAdjustable Air
- Cylinder StyleTie-Rod
- Mounting TypeBasic
- Piston ActionDouble Rod
- Product TypeTie Rod Air Cylinders
- Rod TypeDouble Rod
- SeriesMB-Z
- TypeTie-Rod
Overview
Mfr description
MDBD125-1800Z-NW-M9BWL