Motion
HE3132

NTN
HE3132

Adapter Sleeve - 5.5000 in Bore Dia., 119 mm Overall Length
Mi Item #08795918
MFR #HE3132
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HE3132

Adapter Sleeve - 5.5000 in Bore Dia., 119 mm Overall Length
Mi Item #08795918
MFR #HE3132

Mfr description
HE3132 ADAPTER
  • Adapter
  • Sleeve with Lockwasher
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    5.5000 in
  • Outside Diameter
    210 mm
  • Overall Length  
    119 mm
  • Overall Width
    4.6850 in

Details

  • Lock Nut Number
    AN32
  • Lock Washer Number
    AW32
  • Material
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    HE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)