Motion
VV5QZ35-02N7TC-D0

SMC CORP OF AMERICA
VV5QZ35-02N7TC-D0

Solenoid-Operated Air Control Valve - 4-Way, Base Mounted, One-touch fitting for 1/4 in
MI ITEM #08796099
MFR #VV5QZ35-02N7TC-D0
Price$79.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QZ35-02N7TC-D0

Solenoid-Operated Air Control Valve - 4-Way, Base Mounted, One-touch fitting for 1/4 in
MI ITEM #08796099
MFR #VV5QZ35-02N7TC-D0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$79.70/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 1/4 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • For Use With Series
    VQZ3000
  • Kit Type
    Connector
  • Number Of Stations
    2
  • Piping Type
    Base Mounted
  • Series
    VQZ

Overview

Mfr description
VV5QZ35-02N7TC-D0
  • Base mounted connector type plug lead manifold for VQZ**5* valve
  • Optional DIN rail mounting for ease of installation
  • Both 3 and 5 port valves can be mounted on the same manifold
  • Maximum 20 stations available as standard
  • 16 port sizes available

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought