Motion
C85KY20-25
C85 ISO ROUND BODY CYLINDER, C82, C85 with 20 mm Bore Size
MI ITEM #08796499
MFR #C85KY20-25
Price$41.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C85 ISO ROUND BODY CYLINDER, C82, C85 with 20 mm Bore Size
MI ITEM #08796499
MFR #C85KY20-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$41.57/each

Specifications

Dimensions

  • Bore Diameter
    0.7870 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Non Cushioned
  • Auto-Switch
    No
  • Body Option
    Non-Rotating
  • Body Type
    Round Body
  • Bracket 1
    Boss-Cut In-Line
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    ISO 6432
  • Made to Order
    Yes
  • Magnet
    Without Magnet
  • Mounting Type
    Head Cover Axial Port
  • Options Included
    Non-Rotating
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    C85
  • Special Applications
    Dusty Environments
  • Type
    Cylinder

Overview

Mfr description
C85KY20-25 CYLINDER
  • ISO cylinder, double acting, single rod
  • Bore sizes (mm): 8, 10, 12, 16, 20, 25
  • Type: non-rotating
  • Cushion: rubber bumper only
  • Strokes (mm): up to 300 (depending on bore)
  • Auto switches available (order separate)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought