Motion
VVQC1000-1A-D-N1

SMC CORP OF AMERICA
VVQC1000-1A-D-N1

Solenoid-Operated Air Control Valve - 4-Way, Manifold, One-touch fitting for 1/8 in
Mi Item #08796544
MFR #VVQC1000-1A-D-N1
Price$24.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VVQC1000-1A-D-N1

Solenoid-Operated Air Control Valve - 4-Way, Manifold, One-touch fitting for 1/8 in
Mi Item #08796544
MFR #VVQC1000-1A-D-N1

Mfr description
VVQC1000-1A-D-N1 MANIFOLD, BLOCK
  • Manifold block for series VQC1000/2000 solenoid valves
  • Double or single wiring
  • Selectable metric and standard port sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.39/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 1/8 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Piping Type
    Manifold
  • Series
    VQC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)