Motion
HSR25-640LM(GK) RAIL

THK AMERICA INC
HSR25-640LM(GK) RAIL

Standard Ball Carriage Profile Rail - Series: HSR, 25 mm Rail
MI ITEM #08797387
MFR #HSR25-640LM(GK) RAIL
Price$679.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR25-640LM(GK) RAIL

Standard Ball Carriage Profile Rail - Series: HSR, 25 mm Rail
MI ITEM #08797387
MFR #HSR25-640LM(GK) RAIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$679.23/each

Specifications

Dimensions

  • Nominal Rail Size
    25 mm
  • Overall Height
    40 mm
  • Overall Length
    640 mm
  • Overall Width
    47.50 mm

Details

  • Measurement Standard
    Metric
  • Series
    HSR

Overview

Mfr description
HSR25-640LM(GK) RAIL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought