Motion
D22091,205P-PP01DP5--PPPTPT-FK

GRACO INC
D22091,205P-PP01DP5--PPPTPT-FK

Husky™ 205p Aodd Diaphragm Pump - 5 gpm Max, 100 psi Max, 1/4 in Inlet / Outlet, 1/8 in Max Solids, PTFE Ball, Polypropylene Center Section, Polypropylene Check Seat, PTFE / EPDM 2-Piece Diaphragm
MI ITEM #08798172
MFR #D22091,205P-PP01DP5--PPPTPT-FK
Price$801.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
D22091,205P-PP01DP5--PPPTPT-FK

Husky™ 205p Aodd Diaphragm Pump - 5 gpm Max, 100 psi Max, 1/4 in Inlet / Outlet, 1/8 in Max Solids, PTFE Ball, Polypropylene Center Section, Polypropylene Check Seat, PTFE / EPDM 2-Piece Diaphragm
MI ITEM #08798172
MFR #D22091,205P-PP01DP5--PPPTPT-FK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$801.69/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/4 in
  • Weight
    2 lbs

Details

  • Air Exhaust
    1/4 in
  • Air Inlet
    1/4 in
  • Ball Material
    PTFE
  • Center Section Material
    Polypropylene
  • Certification
    CE
  • Check Seat Material
    Polypropylene
  • Diaphragm Material
    PTFE / EPDM 2-Piece
  • Inlet Outlet Port Type
    BSPT, NPT
  • Max Pressure
    100 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    5 gpm
  • O Ring Material
    PTFE Encapsulated Fluoroelastomer
  • Porting
    End

Overview

Mfr description
D22091 PUMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought