Motion
MB701472

TANIS BRUSH
MB701472

MB701472 #7X4"OATX72"X.030CBN
Mi Item #08798206
MFR #MB701472
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TANIS BRUSH
MB701472

MB701472 #7X4"OATX72"X.030CBN
Mi Item #08798206
MFR #MB701472

Mfr description
MB701472 #7X4"OATX72"X.030CBN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Back Strip Brush Width
    0.3125 in
  • Overall Length
    72.0000 in
  • Overall Trim
    4.0000 in

Details

  • Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)