Motion
SJ210B-3ZOS-2X

RADIANS INC.
SJ210B-3ZOS-2X

Jacket & Coat - Polyester Material, 2 XL Size, Hi-Vis Orange Color, Zipper Front Closure
Mi Item #08798534
MFR #SJ210B-3ZOS-2X
Price$96.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SJ210B-3ZOS-2X

Jacket & Coat - Polyester Material, 2 XL Size, Hi-Vis Orange Color, Zipper Front Closure
Mi Item #08798534
MFR #SJ210B-3ZOS-2X

Mfr description
SJ210B-3ZOS-2XL DELUXE 3-IN-1 JACKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.96/each

Specifications

Dimensions

  • Length
    16.5000 in
  • Size
    2

Details

  • Additional Details
    Hood: Attached | Reflective Tape: 2 in Silver | Waistband: Elasticized | Cuffs: Elasticized | Pockets: 10 | Mic Tabs: Yes
  • ANSI Class
    Class 3
  • Applications
    Cold Weather, Hi Visibility
  • Approval Listing Regulations
    ANSI/ISEA Class 3
  • Closure Type
    Zipper
  • Cold Weather Usage
    Yes
  • Collar Style
    Fleece Collar
  • Color
    Hi-Vis Orange
  • Description
    Three-in-One Deluxe High Visibility Bomber Jacket
  • Front Closure
    Zipper
  • Garment Type
    Bomber Jacket
  • Garment Use
    Hi Visibility
  • Gender
    Unisex
  • Group & Class
    Class 3
  • High Visibility
    High Visibility
  • Hood Type
    Attached
  • Includes
    Fleece Jacket
  • Material
    Polyester
  • Number Of Pockets
    10
  • Pattern
    Hi Vis
  • Protection Type
    Bomber Jacket
  • Shirt Style
    Zip Front
  • Style
    Bomber Jacket
  • Wrist Closure
    Hook and Loop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)