Motion
SJ210B-3ZOS-L

RADIANS INC.
SJ210B-3ZOS-L

Jacket & Coat - Polyester Material, Hi Vis Orange Color, Zipper Front Closure
Mi Item #08798537
MFR #SJ210B-3ZOS-L
Price$92.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SJ210B-3ZOS-L

Jacket & Coat - Polyester Material, Hi Vis Orange Color, Zipper Front Closure
Mi Item #08798537
MFR #SJ210B-3ZOS-L

Mfr description
SJ210B-3ZOS-LARGE DELUXE 3-IN-1 JACKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.92/each

Specifications

Dimensions

  • Length
    15.0000 in

Details

  • Additional Details
    Hood: Attached | Cuffs: Elastic | Waistband: Elastic | Reflective Tape: 2 in | Liner: Fleece
  • ANSI Class
    ANSI Class 3
  • Applications
    Cold Weather, Hi Visibility
  • Approval Listing Regulations
    ANSI/ISEA Class 3
  • Closure Type
    Zipper
  • Cold Weather Usage
    Yes
  • Color
    Hi Vis Orange
  • Description
    Radians SJ210B Three-in-One Deluxe Bomber Jacket with black bottom has a zip out fleece jacket, concealed attached hood, elasticized waistband and several inner and outer pockets. Safety jacket has 2 in silver reflective tape for high visibility
  • Front Closure
    Zipper
  • Garment Type
    Bomber Jacket
  • Garment Use
    Hi Visibility
  • Gender
    Unisex
  • Group & Class
    ANSI Class 3
  • High Visibility
    ANSI Class 3
  • Hood Type
    Attached
  • Includes
    Liner
  • Material
    Polyester
  • Pattern
    Hi Vis
  • Product Video
  • Protection Type
    Bomber Jacket
  • Removable Sleeves
    No
  • Reversible
    No
  • Shirt Style
    Zip Front
  • Style
    Bomber Jacket
  • Wrist Closure
    Hook and Loop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)