Motion
AR60K-N10-RZ-B

SMC CORP OF AMERICA
AR60K-N10-RZ-B

Modular Air Regulator - 1 in Inlet Port, NPT Inlet Thread, Straight, 1 in Outlet Port, NPT Outlet Thread, Straight, 7 to 125 psi
Mi Item #08798739
MFR #AR60K-N10-RZ-B
Price$105.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AR60K-N10-RZ-B

Modular Air Regulator - 1 in Inlet Port, NPT Inlet Thread, Straight, 1 in Outlet Port, NPT Outlet Thread, Straight, 7 to 125 psi
Mi Item #08798739
MFR #AR60K-N10-RZ-B

Mfr description
AR60K-N10-RZ-B REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.05/each

Specifications

Dimensions

  • Body Size
    60
  • Inlet Port Size
    1 in
  • Outlet Port Size
    1 in
  • Weight
    1.22 kg

Details

  • Backflow Function
    With Backflow Function
  • Inlet Port Type
    Straight
  • Knob Type
    Downward Knob
  • Maximum Operating Pressure
    145 psi
  • Mounting Type
    Without mounting option
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Pressure Gauge
    Without pressure gauge
  • Pressure Gauge Included
    Without Pressure Gauge
  • Pressure Unit
    Name Plate and Pressure Guage in Imperial Units: PSI
  • Product Type
    Standard Air Regulators
  • Series/System
    AR-B
  • Set Pressure Range
    7 to 125 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)