Motion
PFMC7202-N06-F-R

SMC CORP OF AMERICA
PFMC7202-N06-F-R

PFM DIGITAL FLOW SWITCH with Integrated Display
MI ITEM #08798760
MFR #PFMC7202-N06-F-R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PFMC7202-N06-F-R

PFM DIGITAL FLOW SWITCH with Integrated Display
MI ITEM #08798760
MFR #PFMC7202-N06-F-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PFMC7202-N06-F-R
  • Flow range (lpm): 5-500, 10-1000, 20-2000
  • Port sizes (Rc, NPT, G): 1/2 or 3/4 (flow range dependent)
  • Rated pressure range (MPa): 0 to 0.8
  • Output options: NPN/PNP, 1-5V, 4-20mA
  • Accuracy: ±3% F.S.
  • Repeatability: ±1% F.S.

Specifications

  • Display
    Integrated
  • Country of Origin
    JP
  • Series
    PFM
  • Piping Entry Direction
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text