Motion
VFR2110-5DZB
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, DIN Terminal with Connector, Base Mounted Non Plug-in, Without Subplate
MI ITEM #08798765
MFR #VFR2110-5DZB
Price$72.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, DIN Terminal with Connector, Base Mounted Non Plug-in, Without Subplate
MI ITEM #08798765
MFR #VFR2110-5DZB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$72.72/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Base Mounted Non Plug-in
  • Series
    VFR
  • Solenoid Electrical Entry
    DIN Terminal with Connector
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
VFR2110-5DZB VALVE
  • VFR2000, plug-in & non plug-in types
  • Maximum operating pressure: up to 0.9MPa
  • Ambient & fluid temperature: Max. 50°C
  • Manual override: non locking push style

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought