Motion
69-554G 6-1/2 LB. DEAD BLOW HAMMER

Gearwrench
69-554G 6-1/2 LB. DEAD BLOW HAMMER

DEAD BLOW HAMMER 11-1/2LB SLEDGE HEAD
MI ITEM #08799145
MFR #69-554G 6-1/2 LB. DEAD BLOW HAMMER
Price$393.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
69-554G 6-1/2 LB. DEAD BLOW HAMMER

DEAD BLOW HAMMER 11-1/2LB SLEDGE HEAD
MI ITEM #08799145
MFR #69-554G 6-1/2 LB. DEAD BLOW HAMMER

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$393.75/each

Specifications

Dimensions

  • Face Diameter
    3.25 in, 3-1/4 in
  • Face Diameter Range
    3" and Longer
  • Head Weight
    12 lbs, 184 oz
  • Head Weight Range
    10 lbs. and Larger
  • Overall Length
    36 in
  • Overall Length Range
    21" and Longer

Details

  • Handle Material
    Urethane
  • Head Material
    Urethane
  • PSC Code
    5120
  • Tool Type
    Dead Blow Hammer

Overview

Mfr description
69-554G 6-1/2 LB. DEAD BLOW HAMMER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought