Motion
70071615275 SKULL SCREW COMMUNICATION TIP REPLACEMENTS, 10 EA/CASE

3M
70071615275 SKULL SCREW COMMUNICATION TIP REPLACEMENTS, 10 EA/CASE

Peltor™ 370-1019-10 Skull Screw Communication Replacement Tip - 30 dB, Gray
MI ITEM #08799523
MFR #70071615275 SKULL SCREW COMMUNICATION TIP REPLACEMENTS, 10 EA/CASE
Price$4.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
70071615275 SKULL SCREW COMMUNICATION TIP REPLACEMENTS, 10 EA/CASE

Peltor™ 370-1019-10 Skull Screw Communication Replacement Tip - 30 dB, Gray
MI ITEM #08799523
MFR #70071615275 SKULL SCREW COMMUNICATION TIP REPLACEMENTS, 10 EA/CASE

Mfr description
70071615275 SKULL SCREW COMMUNICATION
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ PELTOR™ Skull Screw™ Replacement Eartips
  • 10 EA/Case
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.64/each

Specifications

Dimensions

  • Weight
    0.024 lbs

Details

  • 3M Legacy Stock Number
    7000128201
  • Color
    Gray
  • ECCN
    EAR99
  • Harmonization Code
    3926909990
  • Manufacturer Stock Number
    370-1019-10
  • Manufacturer Upc Number
    00093045936458
  • Noise Reduction Rating Nrr
    30 dB
  • Package Quantity
    10 per bag
  • Product Line
    3M Peltor
  • UPC_NO
    00093045936458

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)