Motion
70071673795 EARPLUG CONNECTING CORD, TEP -CORD, 5 EA/CASE

3M
70071673795 EARPLUG CONNECTING CORD, TEP -CORD, 5 EA/CASE

3M™ PELTOR™ Earplug Connecting Cord, TEP-CORD, 5 EA/Case
Mi Item #08799525
MFR #70071673795 EARPLUG CONNECTING CORD, TEP -CORD, 5 EA/CASE
Price$26.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
70071673795 EARPLUG CONNECTING CORD, TEP -CORD, 5 EA/CASE

3M™ PELTOR™ Earplug Connecting Cord, TEP-CORD, 5 EA/Case
Mi Item #08799525
MFR #70071673795 EARPLUG CONNECTING CORD, TEP -CORD, 5 EA/CASE

Mfr description
70071673795 EARPLUG CONNECTING CORD, TEP
  • For industrial/occupational use only. Not for consumer sale or use.
  • For use with the 3M™ PELTOR™ electronic earplugs: TEP, LEP, and EEP
  • Optional earplug cord can be attached to earplug for additional security
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.06/each

Specifications

Dimensions

  • Weight
    0.185 lb

Details

  • 3M Legacy Stock Number
    7100074090
  • Application
    Military
  • Color
    Black
  • ECCN
    EAR99
  • Harmonization Code
    3926909990
  • Manufacturer Stock Number
    TEP-CORD
  • Manufacturer Upc Number
    00093045937837
  • Minimum Order Quantity
    1
  • Package Quantity
    5 per case
  • Product Line
    3M Peltor
  • Product Types
    Cord
  • Type
    Cord
  • UPC_NO
    00093045937837

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)