Motion
UU004637771 PROTAC III SLIM HEADSET, BLK HARD HAT ATTACHED

3M
UU004637771 PROTAC III SLIM HEADSET, BLK HARD HAT ATTACHED

PELTOR™ MT13H220P3E ProTac III Slim Headset/Hard Hat - ProTac III Series, 19 dB NRR, Black
Mi Item #08799526
MFR #UU004637771 PROTAC III SLIM HEADSET, BLK HARD HAT ATTACHED
Price$181.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
UU004637771 PROTAC III SLIM HEADSET, BLK HARD HAT ATTACHED

PELTOR™ MT13H220P3E ProTac III Slim Headset/Hard Hat - ProTac III Series, 19 dB NRR, Black
Mi Item #08799526
MFR #UU004637771 PROTAC III SLIM HEADSET, BLK HARD HAT ATTACHED

Mfr description
UU004637771 PROTAC III SLIM HEADSET, BLK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Professional-Quality Hearing Protection (19dB NRR)
  • Environmental microphones for level-dependent hearing protection and ambient listening
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.56/each

Specifications

Dimensions

  • Battery Size
    AA

Details

  • 3M Legacy Stock Number
    7100088455
  • Battery Life
    100 hrs
  • Color
    Black
  • ECCN
    EAR99
  • Harmonization Code
    8518302000
  • Manufacturer Stock Number
    MT13H220P3E
  • Manufacturer Upc Number
    04054596123182
  • Noise Reduction Rating Nrr
    19 dB
  • Package Quantity
    10 per case
  • Series/System
    ProTac III
  • Standards Met
    ANSI S3.19-1974
  • UPC_NO
    04054596123182
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)