Motion
UU004637789 PROTAC III SLIM HEADSET, BLK HEADBAND

3M
UU004637789 PROTAC III SLIM HEADSET, BLK HEADBAND

PELTOR™ MT13H220A ProTac III Slim Headset - ProTac III Series, 21 dB NRR, Black
Mi Item #08799527
MFR #UU004637789 PROTAC III SLIM HEADSET, BLK HEADBAND
Price$18.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
UU004637789 PROTAC III SLIM HEADSET, BLK HEADBAND

PELTOR™ MT13H220A ProTac III Slim Headset - ProTac III Series, 21 dB NRR, Black
Mi Item #08799527
MFR #UU004637789 PROTAC III SLIM HEADSET, BLK HEADBAND

Mfr description
UU004637789 PROTAC III SLIM HEADSET, BLK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Professional-Quality Hearing Protection (21dB NRR)
  • Environmental microphones for level-dependent hearing protection and ambient listening
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.16/each

Specifications

Dimensions

  • Battery Size
    AA

Details

  • 3M Legacy Stock Number
    7100088456
  • Battery Life
    100 hrs
  • Color
    Black
  • ECCN
    EAR99
  • Harmonization Code
    8518302000
  • Manufacturer Upc Number
    04054596123182
  • Noise Reduction Rating Nrr
    21 dB
  • Package Quantity
    10 per case
  • Series/System
    ProTac III
  • Standards Met
    ANSI S3.19-1974
  • UPC_NO
    04054596123090
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)