Motion
70071673746 ULTRAFIT COMMUNICATION TIP REPLACEMENT, LARGE, 25 EA/CASE

3M
70071673746 ULTRAFIT COMMUNICATION TIP REPLACEMENT, LARGE, 25 EA/CASE

Peltor™ 370-TEPL-25 Ultra Fit Communication Large Replacement Tip - 23 dB, Brown
Mi Item #08799528
MFR #70071673746 ULTRAFIT COMMUNICATION TIP REPLACEMENT, LARGE, 25 EA/CASE
Price$2.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
70071673746 ULTRAFIT COMMUNICATION TIP REPLACEMENT, LARGE, 25 EA/CASE

Peltor™ 370-TEPL-25 Ultra Fit Communication Large Replacement Tip - 23 dB, Brown
Mi Item #08799528
MFR #70071673746 ULTRAFIT COMMUNICATION TIP REPLACEMENT, LARGE, 25 EA/CASE

Mfr description
70071673746 ULTRAFIT COMMUNICATION TIP
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tri Flange Eartips, Large
  • 25 EA/Carton
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.54/each

Specifications

Dimensions

  • Weight
    0.0073 lbs

Details

  • 3M Legacy Stock Number
    7100066388
  • Color
    Brown
  • ECCN
    EAR99
  • Harmonization Code
    3926909990
  • Manufacturer Stock Number
    370-TEPL-25
  • Manufacturer Upc Number
    00093045937820
  • Noise Reduction Rating Nrr
    23 dB
  • Package Quantity
    25 per carton
  • Product Line
    3M Peltor
  • UPC_NO
    00093045937820
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)