Motion
70071675907 FOAM WINDSCREEN FOR TEP-100 TEP-WINDSCREEN

3M
70071675907 FOAM WINDSCREEN FOR TEP-100 TEP-WINDSCREEN

3M™ PELTOR™ Foam Windscreen for TEP-100, TEP-WINDSCREEN
Mi Item #08799530
MFR #70071675907 FOAM WINDSCREEN FOR TEP-100 TEP-WINDSCREEN
Price$29.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
70071675907 FOAM WINDSCREEN FOR TEP-100 TEP-WINDSCREEN

3M™ PELTOR™ Foam Windscreen for TEP-100, TEP-WINDSCREEN
Mi Item #08799530
MFR #70071675907 FOAM WINDSCREEN FOR TEP-100 TEP-WINDSCREEN

Mfr description
70071675907 FOAM WINDSCREEN FOR TEP-100
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides protection from wind noise
  • Easily Replacable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.81/each

Specifications

Dimensions

  • Weight
    0.05 lbs

Details

  • 3M Legacy Stock Number
    7100113748
  • Application
    Agriculture
  • Color
    Gray
  • ECCN
    EAR99
  • Harmonization Code
    8518302000
  • Manufacturer Stock Number
    TEP-WINDSCREEN
  • Manufacturer Upc Number
    10093045938114
  • Material
    Foam
  • Minimum Order Quantity
    1
  • Package Quantity
    30 per bag
  • Product Line
    3M Peltor
  • Product Types
    Wind Screen
  • Type
    Wind Screen
  • UPC_NO
    10093045938114
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)