Motion
70071675212 TRIPLE-C COMMUNICAITON EARTIPS CCC-GRM-25, 25 PAIR/CASE

3M
70071675212 TRIPLE-C COMMUNICAITON EARTIPS CCC-GRM-25, 25 PAIR/CASE

3M™ PELTOR™ Triple-C Communicaiton Eartips CCC-GRM-25, 25 Pair/Case
MI ITEM #08799531
MFR #70071675212 TRIPLE-C COMMUNICAITON EARTIPS CCC-GRM-25, 25 PAIR/CASE
Price$5.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
70071675212 TRIPLE-C COMMUNICAITON EARTIPS CCC-GRM-25, 25 PAIR/CASE

3M™ PELTOR™ Triple-C Communicaiton Eartips CCC-GRM-25, 25 Pair/Case
MI ITEM #08799531
MFR #70071675212 TRIPLE-C COMMUNICAITON EARTIPS CCC-GRM-25, 25 PAIR/CASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.41/each

Specifications

Dimensions

  • Weight
    0.022 lb

Details

  • 3M Legacy Stock Number
    7100103087
  • Color
    Gray
  • Disposable
    Yes
  • ECCN
    EAR99
  • Harmonization Code
    9018199560
  • Manufacturer Stock Number
    CCC-GRM-25
  • Manufacturer Upc Number
    10078371670587
  • Minimum Order Quantity
    1
  • Package Quantity
    100
  • Plug Shape
    Flanged
  • Product Line
    3M Peltor
  • Product Types
    Communication Eartips
  • Series
    LEP-100/TEP-100
  • Standards Met
    Tested to ANSI S3.19-1974
  • Type
    Eartip
  • UPC_NO
    10078371670587

Overview

Mfr description
70071675212 TRIPLE-C COMMUNICAITON
  • For industrial/occupational use only. Not for consumer sale or use.
  • No-Roll-Down, Double-tapered shape for easy insertion
  • Specially formulated soft foam for extended wear
  • Hearing Protection and In-Ear Communciation in noisy environments
  • Flexible, molded sound channel for clear communication

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought