Motion
UU009301639

3M
UU009301639

Heavy Duty Duct Tape - 1.8800 in Wide, 60 yd Long, 11 mil Thick, Tensile Strength: 50.80 N/10 mm, Silver Color
Mi Item #08799535
MFR #UU009301639
Price$27.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
UU009301639

Heavy Duty Duct Tape - 1.8800 in Wide, 60 yd Long, 11 mil Thick, Tensile Strength: 50.80 N/10 mm, Silver Color
Mi Item #08799535
MFR #UU009301639

Mfr description
UU009301639 HEAVY DUTY DUCT TAPE DT11
  • For industrial/occupational use only. Not for consumer sale or use.
  • Versatile with good hold for everyday use in challenging applications
  • Sticks immediately and stays on irregular surfaces without lifting, even on most plastics
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.66/each

Specifications

Dimensions

  • Core Diameter
    3 in
  • Length
    60 yd
  • Overall Length
    54.80 m, 59.93 yd
  • Overall Thickness
    11 mil | 0.27 mm
  • Overall Width
    1.8800 in, 48 mm
  • Tensile Strength
    50.80 N/10 mm
  • Thickness
    11 mil
  • Width
    1.8800 in

Details

  • 3M Legacy Stock Number
    7100158346
  • Adhesion Strength
    88 oz/in
  • Adhesive Material
    Natural Rubber
  • Backing Material
    Cloth Scrim, Polyethylene
  • Color
    Silver
  • ECCN
    EAR99
  • Elongation at Break
    464 oz/in
  • Manufacturer Upc Number
    00689330172276
  • Material
    Fabric Reinforced Polyethylene Film
  • Package Quantity
    24 per case
  • Product Form
    Roll
  • Product Types
    Duct Tape
  • Standards Met
    UL 723
  • UPC_NO
    00689330172276
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)