Motion
1030T-CL1.6250
BLUE-FLEX GRID CPLG CL SPACER - 1130T GRID AND BEL
Mi Item #08799619
MFR #1030T-CL1.6250
Price$286.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BLUE-FLEX GRID CPLG CL SPACER - 1130T GRID AND BEL
Mi Item #08799619
MFR #1030T-CL1.6250

Mfr description
1030T31/35 X 1.6250 CL SPACER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$286.82/each

Specifications

Dimensions

  • Outside Diameter
    3.6250 in
  • Weight
    2.08 lbs

Details

  • Manufacturer Upc Number
    697950287225
  • Product Type
    Grid Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)