Motion
1040T-SH
Grid Coupling Hub - Finished Bore Bore, 0.5000 in Bore Diameter
Mi Item #08799625
MFR #1040T-SH
Price$189.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grid Coupling Hub - Finished Bore Bore, 0.5000 in Bore Diameter
Mi Item #08799625
MFR #1040T-SH

Mfr description
1040T31/35RSB SHAFT HUB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$189.84/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Outside Diameter
    4.4375 in
  • Weight
    5 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Upc Number
    697950285320
  • Product Type
    Grid Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)