Motion
1080T-CL5.9690
BLUE-FLEX GRID CPLG CL SPACER - 1130T GRID AND BEL
Mi Item #08799636
MFR #1080T-CL5.9690
Price$1,080.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BLUE-FLEX GRID CPLG CL SPACER - 1130T GRID AND BEL
Mi Item #08799636
MFR #1080T-CL5.9690

Mfr description
1080T31/35 X 5.9690 CL SPACER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,080.50/each

Specifications

Dimensions

  • Outside Diameter
    6.9375 in
  • Weight
    27.94 lbs

Details

  • Manufacturer Upc Number
    697950286921
  • Product Type
    Grid Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)