Motion
1120T-HUB3 15/16
Grid Coupling Hub - Finished Bore Bore, 3.9375 in Bore Diameter
MI ITEM #08799641
MFR #1120T-HUB3 15/16
Price$1,692.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grid Coupling Hub - Finished Bore Bore, 3.9375 in Bore Diameter
MI ITEM #08799641
MFR #1120T-HUB3 15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,692.22/each

Specifications

Dimensions

  • Bore Diameter  
    3.9375 in
  • Outside Diameter
    9.2540 in
  • Weight
    54.05 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Upc Number
    697950290881
  • Product Type
    Grid Coupling Hubs

Overview

Mfr description
1120T-HUB3 15/16 GRID CPLG HUB,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text