Motion
VSR8-4-FDAG-D-3VZ

SMC CORP OF AMERICA
VSR8-4-FDAG-D-3VZ

Solenoid-operated Air Control Valve - 4/5 Way, 24 V dc, Double Solenoid, Base Mounted
Mi Item #08799751
MFR #VSR8-4-FDAG-D-3VZ
Price$111.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VSR8-4-FDAG-D-3VZ

Solenoid-operated Air Control Valve - 4/5 Way, 24 V dc, Double Solenoid, Base Mounted
Mi Item #08799751
MFR #VSR8-4-FDAG-D-3VZ

Mfr description
VSR8-4-FDAG-D-3VZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.65/each

Specifications

Dimensions

  • Coil Size
    26 mm

Details

  • Flow Direction
    4/5 Way
  • For Use With Series
    VSR8
  • Manual Override Type
    Push Button
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting
    Base Mounted
  • Normal State
    Normally Closed
  • Number Of Ports  
    4/5
  • Number Of Positions
    4
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Pilot Type
    Internal Pilot
  • Piping Type
    Base Mounted
  • Seal Material
    Rubber
  • Series
    VSR8
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    ISO 15407-2
  • Surge Suppressor
    Yes
  • Valve Series
    VSR8
  • Voltage Suppressor
    Surge Voltage Suppressor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)