Motion
DG4V-3-6C-M-KU-H7-60-EN428

VICKERS BY DANFOSS
DG4V-3-6C-M-KU-H7-60-EN428

Hydraulic Directional Control Valve - Solenoid Operated Actuation, 80 L/min, 21.134 gpm Max Flow, 24 V dc Coil
Mi Item #08799835
MFR #DG4V-3-6C-M-KU-H7-60-EN428
Price$781.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4V-3-6C-M-KU-H7-60-EN428

Hydraulic Directional Control Valve - Solenoid Operated Actuation, 80 L/min, 21.134 gpm Max Flow, 24 V dc Coil
Mi Item #08799835
MFR #DG4V-3-6C-M-KU-H7-60-EN428

Mfr description
DG4V-3-6C-M-KU-H7-60-EN428
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$781.21/each

Specifications

Dimensions

  • Overall Height
    3.4200 in, 86.87 mm
  • Overall Length
    5.7500 in, 146.05 mm
  • Overall Width
    1.8800 in, 47.75 mm
  • Size (ISO-4401)
    ISO4401-03

Details

  • Actuation
    Solenoid Operated
  • Coil Voltage
    24 V dc
  • Electrical Connection
    Top exit flying lead
  • Electrical Connector Type
    Deutsch
  • Manual Override Type
    Plain
  • Max Operating Temperature
    158 °F, 70 °C
  • Maximum Flow Rate
    80 L/min, 21.134 gpm
  • Maximum Operating Pressure
    350 bar, 5000 psi
  • Min Operating Temperature
    -4 °F, -20 °C
  • Mounting Type
    Subplate
  • Performance Specification
    High Performance
  • Seal Material
    Viton
  • Series
    60
  • Spool Spring Arrangement
    Spring-Centered
  • Spool Type
    P blocked, ports A and B connected to T in neutral, Closed center
  • T Port Pressure Rating
    3045.79 psi, 210 bar
  • Valve Application
    Industrial Machinery
  • Valve Type
    Spool Valve
  • Wiring Housing Type
    Flying Leads
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)