Specifications
Dimensions
- Overall Width87 mm
- Shaft Diameter30 mm
Details
- Housing TypeOpen
- Operating Temperature Range-4 to 176 °F
- Pillow Block TypePillow Block Linear Ball Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)