Specifications
Details
- ColorBlack
- Description342 Black Extra Long Cap Injected Gel Knee Pads
- Includes1 Pair of Knee Pads
- Product LineProFlex
- SeriesGel
- UPC_NO720476184423
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)