Motion
.1818EP3EAL63-W22

WEG ELECTRIC CORP
.1818EP3EAL63-W22

Motor - 1/4 hp, 1800 rpm / 1500 rpm, 3 ph, 230/460//190/380 V, 63 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
MI ITEM #08800498
MFR #.1818EP3EAL63-W22
Price$335.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
.1818EP3EAL63-W22

Motor - 1/4 hp, 1800 rpm / 1500 rpm, 3 ph, 230/460//190/380 V, 63 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
MI ITEM #08800498
MFR #.1818EP3EAL63-W22

Mfr description
.1818EP3EAL63-W22 MOTOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$335.69/each

Specifications

Dimensions

  • Frame Size
    63

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1/4 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460//190/380 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm / 1500 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)