Motion
37300070

ANSELL
37300070

AlphaTec® Light Duty Chemical Resistant Gloves - Size Small, Nitrile, Gauntlet Cuff, 12-1/4 in Length, Green
Mi Item #08800578
MFR #37300070
Price$1.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
37300070

AlphaTec® Light Duty Chemical Resistant Gloves - Size Small, Nitrile, Gauntlet Cuff, 12-1/4 in Length, Green
Mi Item #08800578
MFR #37300070

Mfr description
37300070 ALPHATEC GRN LT DTY CHEM GLOVE
  • 8mil/0.2mm thickness allows dexterity and tactility without a loss of durability
  • NBR offering protection against light acids,greases, oils and liquids
  • Engineered fit to allow optimum balance of fit and flexibility both on its own or as an over glove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.92/each

Specifications

Dimensions

  • Glove Size
    Small
  • Length  
    12-1/4 in
  • Thickness
    8 mil

Details

  • Applications
    • Fruit Processing • Fruit and Vegetable • Poultry Processing • Prepared Meals • All food processing applications that have food contact • Dairy Processing
  • Coating Material
    Nitrile
  • Color
    Green
  • Cuff Type
    Gauntlet
  • Duty Type
    Light Duty
  • Features & Benefits
    • 8mil/0.2mm thickness allows dexterity and tactility without a loss of durability • NBR offering protection against light acids,greases, oils and liquids • Engineered fit to allow optimum balance of fit and flexibility both on its own or as an over glove • The latex-free formulation of these gloves presents no risk of Type 1 allergies • Long cuff extends to the forearm
  • Grip Pattern
    Lozenge
  • Hand Type
    Pair
  • Manufacturer Upc Number
    20076490600758
  • Material
    Nitrile
  • Standards Met
    EN388, EN420, EN421
  • UPC_NO
    20076490600758
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)