Motion
37320070

ANSELL
37320070

AlphaTec® Light Duty Chemical Resistant Glove - Size S or Size 7, Nitrile, Gauntlet Cuff, 12-1/4 in Length, Yellow
MI ITEM #08800583
MFR #37320070
Price$1.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
37320070

AlphaTec® Light Duty Chemical Resistant Glove - Size S or Size 7, Nitrile, Gauntlet Cuff, 12-1/4 in Length, Yellow
MI ITEM #08800583
MFR #37320070

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.77/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    12-1/4 in
  • Thickness
    8 mil, 0.20 mm

Details

  • Applications
    • Fruit Processing • Fruit and Vegetable • Poultry Processing • Prepared Meals • All food processing applications that have food contact • Dairy Processing
  • Coating Material
    Nitrile
  • Color
    Yellow
  • Cuff Type
    Gauntlet
  • Duty Type
    Light Duty
  • Features & Benefits
    • 8mil/0.2mm thickness allows dexterity and tactility without a loss of durability • NBR offereing protection against light acids,greases, oils and liquids • Engineered fit to allow optimum balance of fit and flexibility both on its own or as an over glove • The latex-free formulation of these gloves presents no risk of Type 1 allergies • Long cuff extends to the forearm
  • Hand Type
    Pair
  • Liner Color
    Yellow
  • Manufacturer Upc Number
    20076490601199
  • Material
    Nitrile
  • Material Type
    Nitrile
  • Standards Met
    EN388, EN420, EN421
  • Supported Or Unsupported
    Unsupported
  • UPC_NO
    20076490601199

Overview

Mfr description
37320070 ALPHATEC YLW LT DTY CHEM GLOVE
  • 8mil/0.2mm thickness allows dexterity and tactility without a loss of durability
  • NBR offereing protection against light acids,greases, oils and liquids
  • Engineered fit to allow optimum balance of fit and flexibility both on its own or as an over glove
  • The latex-free formulation of these gloves presents no risk of Type 1 allergies
  • Long cuff extends to the forearm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought