Motion
PLB66136FR 8 1/2 PILLOW RLR BRG

LINK-BELT
PLB66136FR 8 1/2 PILLOW RLR BRG

Pillow Block Roller Bearing Unit - 8.5000 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Expansion / Non-Expansion, Cast Iron Housing Material
MI ITEM #08800661
MFR #PLB66136FR 8 1/2 PILLOW RLR BRG
Price$32,871.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB66136FR 8 1/2 PILLOW RLR BRG

Pillow Block Roller Bearing Unit - 8.5000 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Expansion / Non-Expansion, Cast Iron Housing Material
MI ITEM #08800661
MFR #PLB66136FR 8 1/2 PILLOW RLR BRG

Mfr description
PLB66136FR 8 1/2" PILLOW BLOCK ASSY
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32,871.97/each

Specifications

Dimensions

  • Base Height
    8.2500 in
  • Base To Bore Centerline
    8.2500 in
  • Base Width
    8.0000 in
  • Bolt Size
    1.2500 in | 31.75 mm
  • Bore Diameter  
    8.5000 in
  • Bore Inside Diameter
    8.5000 in
  • Housing Dimensions
    29.5000 x 11.0000 x 16.7500 in
  • Housing Width
    11.0000 in
  • Inside Diameter
    8.5000 in
  • Length
    29.5000 in
  • Max Bolt Hole Spacing
    25.0000 in
  • Min Bolt Hole Spacing
    22.5000 in
  • Misalignment Angle
    0.5 °
  • Outer Diameter Type
    Spherical
  • Overall Width
    11.0000 in
  • Shaft Diameter
    8.5000 in
  • Thread Size
    1/4 NPT
  • Weight
    43 lbs
  • Width
    11.0000 in, 279.39 mm

Details

  • Additional Details
    Relubricatable | Powder Coated
  • Bearing Number
    23048LBKC3
  • Bearing Type
    Spherical Roller
  • Cage Material
    Bronze
  • Cage Type
    Bronze
  • Closure Type
    Labyrinth Seal
  • Compatible Frame Type
    SAF Style
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    22.5000 to 25.0000 in
  • Dynamic Load Capacity
    260000 lbf
  • End Cap Type
    Closed
  • End Type
    Closed
  • Expansion Capability
    9.65 mm
  • Expansion Type
    Expansion / Non-Expansion
  • Finish/Coating
    Powder Coated
  • Harmonization Code
    8483208080
  • Housing Configuration
    4 Bolt Pillow Block
  • Housing Construction
    Split
  • Housing ID
    PLB66136FR02
  • Housing Material
    Cast Iron
  • Housing Type
    Four Bolt | SAF Style
  • Includes
    End Cap, Grease Fitting, Labyrinth Seal
  • Insert Bearing Type
    Adapter Mount
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter Mount
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    PLB66136FR
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    1100 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Operating Temperature Range
    107 °F, 225 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    23048LBKC3
  • Replacement End Cap
    LB661446R
  • Replacement Seal
    Ler Triple Ring
  • Replacement Thrust Collar
    661444
  • Retainer Material
    Bronze
  • Retainer Type
    Bronze
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Labyrinth
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Self Aligning
    Yes
  • Series
    Split-Housed Pillow Blocks
  • Shaft Attachment
    Adapter Sleeve Mount
  • Static Load Capacity
    490000 lbf
  • Type
    Four Bolt Type E
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)