Motion
AL40-N04B-8Z-A-X480

SMC CORP OF AMERICA
AL40-N04B-8Z-A-X480

Modular Air Lubricator - 1/2 in Port Size
Mi Item #08800668
MFR #AL40-N04B-8Z-A-X480
Price$127.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AL40-N04B-8Z-A-X480

Modular Air Lubricator - 1/2 in Port Size
Mi Item #08800668
MFR #AL40-N04B-8Z-A-X480

Mfr description
AL40-N04B-8Z-A-X480
  • Epoxy resin coating & stainless hardware for enhanced protection in corrosive manufacturing environments
  • Port size: 1/2
  • NPT threads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.55/each

Specifications

Dimensions

  • Port Size
    1/2 in
  • Weight
    0.38 kg

Details

  • Maximum Operating Pressure
    1 MPa
  • Operating Temperature Range
    -5 to 60 °C
  • Series
    AL-A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)