Motion
6000H-ZZ/F

TIMKEN
6000H-ZZ/F

Corrosion Resistant Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 26 mm OD, 8 mm Width, Double Sealed, Without Snap Ring
Mi Item #08800695
MFR #6000H-ZZ/F
Price$128.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
6000H-ZZ/F

Corrosion Resistant Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 26 mm OD, 8 mm Width, Double Sealed, Without Snap Ring
Mi Item #08800695
MFR #6000H-ZZ/F

Mfr description
6000H-2RS/FVSL613 BALL BEARINGS
  • Corrosion resistant
  • Super finished raceways
  • ISO standard interchangeable dimensions
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$128.26/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Fillet Radius
    0.300 mm
  • Inner Race Width
    0.315 in
  • Length Through Bore
    0.315 in
  • Outer Diameter Type
    Cylindrical
  • Outer Race Width
    0.315 in
  • Outside Diameter  
    26 mm
  • Overall Width  
    8 mm
  • Weight
    20 g

Details

  • Adapter Sleeve
    No
  • Bearing Material
    AISI 440C Stainless Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Stainless Steel
  • Cage Type
    Riveted
  • Closure Type
    Double Sealed
  • Component Type
    Assembly
  • Description
    6000H-2RS/FVSL613 BALL BEARINGS
  • Duty Type
    Extra Light
  • End Type
    Double Shield
  • Expansion Type
    Non-Expansion
  • Features & Benefits
    • Corrosion resistant • Super finished raceways • ISO standard interchangeable dimensions • NSF H1 registered food grade grease • Double shield
  • Internal Clearance
    C0
  • Long Description
    The 6000H-ZZ/F is a 10 mm bore corrosion resistant deep groove ball bearing with 26 mm OD, 8 mm width, straight design, double sealed type.
  • Manufacturer Catalog Number
    6000H-ZZ/F
  • Manufacturer Upc Number
    013992223319
  • Precision Class
    ISO Normal/ABEC 1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3.89 kN
  • Radial Static Load Capacity
    1570
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Self Aligning
    No
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted Ball Bearing
  • UPC_NO
    013992223319
  • Withdrawal Sleeve
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)