Motion
6004H-2RS/FVSL613

TIMKEN
6004H-2RS/FVSL613

Corrosion Resistant Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
MI ITEM #08800713
MFR #6004H-2RS/FVSL613
Your Price$191.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
6004H-2RS/FVSL613

Corrosion Resistant Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
MI ITEM #08800713
MFR #6004H-2RS/FVSL613

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$191.00/each(List $219.65)

Overview

Mfr description
6003H-2RS/FVSL613 BALL BEARINGS
  • Corrosion resistant
  • Super finished raceways
  • ISO standard interchangeable dimensions
  • NSF H1 registered food grade solid lube
  • Double Contact Seal

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C0
  • Cage Type
    Riveted
  • Bearing Material
    AISI 440C Stainless Steel
  • Cage Material
    Stainless Steel
  • Fillet Radius
    0.300 mm
  • Radial Dynamic Load Capacity
    5.10 kN
  • Radial Static Load Capacity
    4050
  • Manufacturer Catalog Number
    6004H-2RS/FVSL613
  • Manufacturer Upc Number
    013992223463
  • UPC_NO
    013992223463
  • Weight
    70 g
  • Adapter Sleeve
    No
  • Type Of Bearing
    Unmounted Ball Bearing
  • Component Type
    Assembly
  • Duty Type
    Extra Light
  • End Type
    Double Contact Seal
  • Expansion Type
    Non-Expansion
  • Features & Benefits
    • Corrosion resistant • Super finished raceways • ISO standard interchangeable dimensions • NSF H1 registered food grade solid lube • Double Contact Seal
  • Inner Race Width
    0.4724 in
  • Length Through Bore
    0.4724 in
  • Outer Diameter Type
    Cylindrical
  • Outer Race Width
    0.4724 in
  • Precision Class
    ISO Normal/ABEC 1
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Self Aligning
    No
  • Withdrawal Sleeve
    Yes
  • Description
    6003H-2RS/FVSL613 BALL BEARINGS
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6003H-2RS/FVSL613 is a 17 mm bore corrosion resistant deep groove ball bearing with 35 mm OD, 10 mm width, straight design, double sealed type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought