Motion
6302H-ZZ/F

TIMKEN
6302H-ZZ/F

Corrosion Resistant Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 42 mm OD, 13 mm Width, Double Sealed, Without Snap Ring
Mi Item #08800816
MFR #6302H-ZZ/F
Price$236.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
6302H-ZZ/F

Corrosion Resistant Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 42 mm OD, 13 mm Width, Double Sealed, Without Snap Ring
Mi Item #08800816
MFR #6302H-ZZ/F

Mfr description
6203H-2RS/FVSL613 BALL BEARINGS
  • Corrosion resistant
  • Super finished raceways
  • ISO standard interchangeable dimensions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$236.42/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Fillet Radius
    0.600 mm
  • Inner Race Width
    0.5118 in
  • Length Through Bore
    0.5118 in
  • Outer Diameter Type
    Cylindrical
  • Outer Race Width
    0.5118 in
  • Outside Diameter  
    42 mm
  • Overall Width  
    13 mm
  • Weight
    80 g

Details

  • Adapter Sleeve
    No
  • Bearing Material
    AISI 440C Stainless Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Stainless Steel
  • Cage Type
    Riveted
  • Closure Type
    Double Sealed
  • Component Type
    Assembly
  • Description
    6203H-2RS/FVSL613 BALL BEARINGS
  • Duty Type
    Medium
  • End Type
    Double Shield
  • Expansion Type
    Non-Expansion
  • Features & Benefits
    • Corrosion resistant • Super finished raceways • ISO standard interchangeable dimensions • NSF H1 registered food grade grease • Double shield
  • Internal Clearance
    C0
  • Long Description
    The 6302H-ZZ/F is a 15 mm bore corrosion resistant deep groove ball bearing with 42 mm OD, 13 mm width, straight design, double sealed type.
  • Manufacturer Catalog Number
    6302H-ZZ/F
  • Manufacturer Upc Number
    013992223029
  • Precision Class
    ISO Normal/ABEC 1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    8.13 kN
  • Radial Static Load Capacity
    4590
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Self Aligning
    No
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted Ball Bearing
  • UPC_NO
    013992223029
  • Withdrawal Sleeve
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)