Motion
R12H-ZZ/F

TIMKEN
R12H-ZZ/F

Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.6250 in OD, 0.4375 in Width, Double Shielded, Without Snap Ring
Mi Item #08800920
MFR #R12H-ZZ/F
Price$107.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
R12H-ZZ/F

Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.6250 in OD, 0.4375 in Width, Double Shielded, Without Snap Ring
Mi Item #08800920
MFR #R12H-ZZ/F

Mfr description
R12H-ZZ/F BALL BEARINGS
  • Super finished raceways
  • Quiet operations
  • ISO standard interchangeable dimensions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.48/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Fillet Radius
    0.03 in
  • Inner Race Width
    0.2362 in
  • Inner Ring Width
    0.438 in
  • Length Through Bore
    0.2362 in
  • Outer Diameter Type
    Cylindrical
  • Outer Race Width
    0.2362 in
  • Outside Diameter  
    1.6250 in
  • Overall Width  
    0.4375 in
  • Weight
    0.031 lbs

Details

  • Adapter Sleeve
    No
  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Cage Material
    Stainless Steel
  • Cage Type
    Riveted
  • Closure Type
    Double Shielded
  • Component Type
    Assembly
  • Description
    R12H-ZZ/F BALL BEARINGS
  • Duty Type
    Extra Small
  • End Type
    Double Contact Seal
  • Expansion Type
    Non-Expansion
  • Features & Benefits
    • Super finished raceways • Quiet operations • ISO standard interchangeable dimensions • Electric Motor Quality (EMQ) • Minimal size to performance ratio for ultra compact applications • Shield(s) provides some contamination protection and lubricant retention • Used in high speed applications like electric motors
  • Long Description
    The R12H-ZZ/F is a 0.75 in bore radial/deep groove ball bearing with 1.625 in OD, 0.4375 in width, straight design, double shielded type.
  • Manufacturer Catalog Number
    R12H-ZZ/F
  • Manufacturer Upc Number
    013992223050
  • Max Operating Temperature
    120° C
  • Maximum Operating RPM
    12000 RPM (grease), 20000 RPM (oil)
  • Min Operating Temperature
    -50° C
  • Precision Class
    ISO Normal/ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    403084.33 lbf
  • Radial Static Load Capacity
    204577.1 lbf
  • Relubricatable
    No
  • Retainer Material
    Stainless Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Self Aligning
    No
  • Series
    R-Inch
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    013992223050
  • Withdrawal Sleeve
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)