Motion
SUCCF207-23/FVSL613

TIMKEN
SUCCF207-23/FVSL613

Solid Lube Flange-mount Ball Bearing Unit - 1-7/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty
Mi Item #08800921
MFR #SUCCF207-23/FVSL613
Price$422.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SUCCF207-23/FVSL613

Solid Lube Flange-mount Ball Bearing Unit - 1-7/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty
Mi Item #08800921
MFR #SUCCF207-23/FVSL613

Mfr description
SUCCF207-23/FVSL613 WIDE INNER RING
  • NSF H1 Food Safe Rating
  • Solid Lube Bearing
  • Maintenance Free
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$422.96/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.6250 in
  • Bolt Size
    0.5470 in
  • Bore Diameter  
    1-7/16 in
  • Housing Width
    1.3438 in
  • Overall Height  
    1.7500 in
  • Overall Length Diameter  
    4.5938 in
  • Weight
    2.9 lbs

Details

  • Application
    Poultry
  • Bearing Material
    Cast Steel
  • Bearing Number
    SUC207-23/FVSL613
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Steel
  • Insert Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubricant
    NSF H1 Solid Lube
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Upc Number
    085706051341
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    4901 lbf
  • Radial Static Load Capacity
    2765 lbf
  • Series
    SUCCF
  • Type Of Bearing
    Ball
  • UPC_NO
    085706051341
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)