Motion
PSL-D-12

ZERO MAX
PSL-D-12

Keyless Bushing - PSL-D Series, 12 mm ID, 22 mm OD
MI ITEM #08801051
MFR #PSL-D-12
Your Price$115.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-D-12

Keyless Bushing - PSL-D Series, 12 mm ID, 22 mm OD
MI ITEM #08801051
MFR #PSL-D-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$115.27/each(List $159.08)

Overview

Mfr description
PSL-D-12 POSI-LOK KEYLESS SHAFT BUSHINGS

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    719 lbf
  • Number Of Locking Screws
    4
  • Screw Size
    M2.5x12
  • Shaft Contact Pressure
    100 N/mm^2
  • Hub Contact Pressure
    7252 psi
  • Overall Length
    0.6100 in
  • Series
    PSL-D
  • Weight
    0.05 lbs
  • Bore Diameter
    12 mm
  • Bolt Size
    M2.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text